Hoffman F66BB2C, Brackets, 2 Compart, Qty 5, Fits 6.00x6.00, Steel/Gray,
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F66BB2C, Brackets, 2 Compart, Qty 5, Fits 6.00x6.00, Steel/Gray,
Hoffman F66BB2C Ww, Brackets, 2 Compart, Qty 5, Fits 6.00x6.00, Steel/Gray.
Hoffman F66BB2C Ww, Brackets, 2 Compart, Qty 5, Fits 6.00x6.00, Steel/Gray.
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension W | 4.5 in |
Product Details
| Enclosure Type | 12 |
| Material | Steel |
| Description | Barrier Kits |
| Color | Gray |
| Manufacturers Part Number | F66BB2C |
| Fits | 6.00x6.00 |
| Number of Sealing Plates | 1 pkg. |
| Brand | Hoffman |