Features:
- 10 year unmatched warranty
- 100% Rubber Construction
- 3/4 Male + Female GHT Set
- Polyester Braided
- 500 PSI Minimum Burst Pressure
- Kink Resistant
- Ozone Resistant
- Abrasion Resistant
- 4 Finger-grip bend restrictor to avoid damage at ends
This product will be restocked soon
Weights & Dimensions
| Width | 10 in |
| Hose Diameter | 1 in |
| Hose Length | 100 ft |
Product Details
| Style | Hot Water |
| Type | Water Hose |
| Material | EPDM Rubber |
| Description | Hot Water Rubber Hose |
| Manufacturers Part Number | ALONE100 |
| Brand | AG-Lite |