Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AG-Lite

Model # :WBB3775129

MPN #: ALWRDA3465

AG-Lite® Water Hose XL Dual Arm Retractable Reel, 3/4" x 65' with 6' Lead In Hose & Nozzle

Product Description
The AG-Lite® 3/4" x 65' 100% rubber water hose with XL dual-arm 18-gauge retractable reel delivers industrial-grade strength and convenience for any heavy-use environment. Featuring solid brass 3/4" male and female GHT fittings, a 500 PSI burst pressure rating, and a 6' lead-in hose, this system is built for versatility and durability. The reel's powder-coated steel body supports wall mounting in horizontal or vertical configurations and includes an auto-retract mechanism for clean storage. With high flexibility from -50°F to +190°F and resistance to kinks, abrasion, and ozone, this hose and reel combo meets the demands of agriculture, landscaping, and home maintenance professionals alike.

Features:
  • Unmatched 2 year warranty
  • 12 pt. Ratchet Gearing System
  • 10 years Unmatched Warranty
  • Polyester Braided
  • 4 Finger-grip bend restrictor to avoid damage at ends


PRICE
$537.05

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height22 in
Hose Diameter3/4 in
Hose Length65 ft

Product Details

StyleWall Mount
TypeWater Hose Reel
MaterialSteel
Manufacturers Part NumberALWRDA3465
BrandAG-Lite