Agri-Fab® 110 lb. Spreader Deflector Kit
Write a Review
|
Questions & Answers (0)
Product Description
The Agri-Fab®, Inc. Deflector kit model #6-197 will narrow the spread width that you can control in 3 directions, controlling the flow of material & protecting areas from unwanted distribution. The ideal time to use a deflector is when you are doing a trim pass on the perimeter of your property or if you are spreading ice melt in the winter on sidewalks. The deflector kit fits all Agri-Fab® branded 110lb. Push & Tow spreaders. The deflector attaches to your spreader in a matter of s. The Agri-Fab®, Inc. Deflector kit model #6-197 will last you for seasons to come with proper case & maintenance.
PRICE
$62.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic/Steel |
| Color | Black |
| Manufacturers Part Number | 6-197 |
| Spreading Material | Fertilizer, Seed, Ice Melt |
| Brand | Agri-Fab |
Warranty
| Warranty | 1 yr |