Agri-Fab® Grate For 110/130 lb. Spreaders
Write a Review
|
Questions & Answers (0)
Product Description
The Agri-Fab®, Inc. Grate Kit Model #69411 will enable optimal performance through efficient material flow. The Grate Kit is an optional accessory that fits Agri-Fab® Branded 110 lb. (trimming required) and 130 lb. push and tow spreaders. The grate will last you for seasons to come with proper case and maintenance. All Agri-Fab®, Inc products come with a 3 year limited warranty.
PRICE
$17.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 69411 |
| Spreading Material | Fertilizer, Seed, Ice Melt |
| Brand | Agri-Fab |
Warranty
| Warranty | 1 yr |