Agri-Fab® 6 Gallon Push Sprayer
|
Questions & Answers (0)
Product Description
The 45-0595 is a 6-gallon battery operated push / pull sprayer which offers a versatile sprayer with excellent flexibility in a small package. This sprayer features a 6-gallon tank and a 1.0 GPM 40 PSI that operates on a 5-amp hr 12v battery. The 15' Hose and versatile wand will let you reach up to 20 feet streams, and the wands handle grip also features a trigger lock to allow for continuous flow.
PRICE
$339.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 21 in |
| Height | 40 in |
| Weight | 31 lbs |
Product Details
| Type | Sprayer |
| Capacity | 6 |
| Manufacturers Part Number | 45-0595 |
| PSI | 40 psi |
| Gallons per Minute | 1 gal/min |
| Pump Type | Diaphragm |
| Engine/Motor Type | Remco Diaphragm Pump |
| Brand | Agri-Fab |