Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WB716127

MPN #: PWRINV250W

AIMS Power 250 Watt 12 Volt Power Inverter with USB

Product Description
AIMS Power 250 Watt 12 Volt Power Inverter with USB

The AIMS Power 250 watt inverter is a great solution for mobile power needs. Capable of outputting 250W of continuous power in a light and compact case. This inverter also includes two types of DC cables, one for a cigarette lighter adapter receptacle and the other an alligator clamp style cable for directly connecting to your battery terminals.

Features:
  • 250W continuous power
  • Modified sine wave
  • Green LED on front panel to confirm power is on
  • AC receptacle
  • USB Charging Port
  • On/Off Switch
  • Over Temperature Protection
  • Over Load Protection
  • Noise free operation
  • Cigarette lighter adapter and Alligator Clamp cables
  • AC Output short circuit protection
  • Auto reset on most fault conditions
  • Aluminum case for optimal cooling
  • Instruction Manual
  • Free tech support
  • 1 Year Warranty
Specifications:
  • Continuous output power: 250 Watts
  • Surge power capability (peak power): 500 Watts
  • DC input / operating voltage: 10 to 15 Volts
  • Output wave form: Modified sine wave
  • Output frequency: 60 Hz
  • Battery low voltage shutdown: 10.0 +/- 0.5 Volts
  • No load current: <0.4 Amps
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/-5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: single Type 2-3 prong
  • USB Charging Port
  • High input voltage protection: 15.5V
  • Low input voltage shutdown: 10V
  • Product Size (LxWxH): 5 ¾" x 3 ¾" x 2 ¼"
  • Weight: 0.9 lb


PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.75 in
Width3.75 in
Height2.24 in
Weight0.9 lbs

Product Details

No Load Current<0.4 Amps A
Continuous Output Power250 W
Internal Fuse ProtectionYes
Surge Watts500 W
Manufacturers Part NumberPWRINV250W
Output Voltage120 VAC V
Outlet Socket TypeSingle Outlet
DC Input Voltage12 VDC
BrandAIMS Power