Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789555

MPN #: PWRINV250012W

AIMS Power 2500 Watt Power Inverter, PWRINV250012W

Product Description
The 2500 watt 12 volt AIMS Power inverter converts DC (direct current) power stored by deep-cycle batteries into AC (alternating current) electricity. This unit produces a modified sine wave, which is capable of running most-all tools and appliances. Use this product for off-grid, mobile and emergency backup power for lights, fans, space heaters, coffee makers, to charge electronic devices and much more. The features on this unit include over-temperature and over-load LED indicators as well as voltage and amperage meters used to monitor the usage of a battery bank. The unit also has a port for an optional remote.

Features:
  • 2500Watt max continuous power
  • 12 Volt Power Inverter
  • Modified sine wave
  • Volt meter on front panel to monitor your battery voltage
  • Amp meter on front panel to monitor your current use (rate at which battery is drained)
  • Over Temperature LED indicator
  • Over Load LED indicator
  • 2 AC receptacles (UL rated 1500 watts max per an outlet)
  • On/off switch
  • Over Temperature protection
  • Over Load protection Single cooling fan operation thermally controlled Internally fuse protected ac output short circuit protection
  • Auto reset on most fault conditions
  • Aluminum case for optimal cooling
  • Pre-wired for remote on/off switch
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 2500 Watts
  • Surge power capability (peak power): 5000 Watts
  • dc input / operating voltage: 10.5 to 17 Volts
  • Output voltage: 120 Volts ac +/- 10%
  • Output wave form: modified sine wave with phase correction
  • Output frequency: 60 Hz +/- 1 Hz
  • Battery low voltage alarm: 10.5 +/- 0.5 Volts
  • Battery low voltage shutdown: 10 +/- 0.5 Volts
  • No load current: < 0.2 Amps
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: -15 degrees Celsius
  • Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown)
  • AC Output Socket Type: quadruple Type 2 -3 prong
  • High input voltage protection: 17 volts
  • Low input voltage shutdown: 10 volts
  • Internal fuse protection
  • Product size (L x W x H): 14.5"X 6.5"X 3.0rdquo;
  • Weight: unit 6.1 lbs boxed 8 lbs
  • UL maximum recommended per outlet 1500W


PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width6-3/4 in
Height3-1/8 in
Weight6 lbs

Product Details

No Load Current<0.2 Amps A
Continuous Output Power2500 W
Manufacturers Part NumberPWRINV250012W
Output Voltage120 VAC V
Outlet Socket TypeDual Outlet, UL rated for 1500 Watts Max Each
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes