This remote is compatible with the following newly purchased models:
AIMS Power REMOTEHF, Power Remote On/Off Switch
Write a Review
|
Questions & Answers (0)
Product Description
The perfect accessory for your AIMS Power Inverter, This newly designed remote is a flush mountable design making for clean and simple installation. This remote also now features a dip switch allowing you to turn on or off the LED indicator light. Mount this remote to your dash, control panel, or access panel for quick and easy control of your AIMS Power inverter. Includes a 30 foot cord, easily extendable with standard RJ-9 cable. Dip Switch for controlling LED indicator lights. Dimensions L x W x H: 3" x 2" x 1"
This remote is compatible with the following newly purchased models:PWRI100012S PIC100012120S PWRIX120012S PWRIX120012SUL PWRIX120012SC PWRINV1250W PWRI150012S PWRI150024S PWRI150048S PWRINV200012W PWRI200012120S PWRINV250012W PWRINV250024W PWRI300012120S PWRINV500012W PWRINV500024W PWRINV500036W PWRINV500048W PWRINV5K24012W PWRI5K22050 PWRINV8KW12V PWRI8K22050 PWRINV10KW12V PWRINV12KW24V
This remote is compatible with the following newly purchased models:
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
| Height | 1 in |
| Weight | 0.5 lbs |
Product Details
| Continuous Output Power | - W |
| Description | Power Remote On/Off Switch |
| Manufacturers Part Number | REMOTEHF |
| Brand | AIMS Power |