Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214893

MPN #: PAD5000

EGO™ Power+ Nexus Escape 400W Inverter

Product Description
The EGO™ POWER+ Nexus Escape 400W Inverter with Pure Sine Wave delivers high quality, clean power to sensitive electronics. The power inverter provides 400 watts of continuous power and 800-watt peak power for devices requiring additional ramp-up power. It can power up to three USB-compatible devices simultaneously via one USB-C port, one USB-C PD port, and one USB-A port. It delivers up to 100 watts of power with the USB-C PD port for the ability to power larger devices like laptops or charge your EGO™ 56V ARC Lithium™ batteries (available separately). Pass-through charging feature allows an EGO™ 56V ARC Lithium™ battery to charge via the 100W USB-C PD port while simultaneously powering devices through additional available ports. The Nexus Escape 400W Inverter also features a 120V power outlet to power household items via standard 120V cords while built-in LED lights provide ambient lighting during a power outage. With the EGO™ POWER+ Nexus Escape 400W Inverter, you'll have portable power when you want it, power when you need it.

Features:
  • Compatible with all EGO™ 56V ARC Lithium™ batteries (available separately)
  • 5-year limited tool warranty


See price in cart

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/16
Width4-3/4 in

Product Details

TypeInverter
Amperage4 A
For Use WithEGO 56V ARC Lithium™ Batteries
Battery IncludedNo
Battery SystemPOWER+
Voltage56 V
DescriptionInverter with Pure Sine Wave
Package Quantity1
Manufacturers Part NumberPAD5000
Charger IncludedNo
BrandEGO

Warranty

Warranty5 yr