Mi-T-M® Air Compressor Air Filter Canister, Metal, 4-1/8" Dia. x 1" Male
Write a Review
|
Questions & Answers (0)
Product Description
Mi-T-M® Air Filter Canisters are robust, metal components that serve as the protective housing for the air filter element in your equipment. Their sturdy construction provides excellent protection for the delicate filter media, preventing damage and extending its lifespan. By securely containing the air filter, the canister guarantees that only filtered air enters your machine's engine or pump. This safeguards internal components from harmful contaminants, ensuring consistent, efficient operation and contributing to the overall longevity and reliability of your Mi-T-M® investment.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | 19-0219 |
| Type | Air Filter Canister |
| Description | Air Compressor Air Filter Canister |
| Color | Black |
| Brand | Mi-T-M |