Mi-T-M® Air Compressor Standard Rubber Tip Air Blow Gun with 1' Extension
Write a Review
|
Questions & Answers (0)
Product Description
The Mi-T-M® AT-3007 is an extended blow gun, building upon the reliable design of the AT-3004 with the addition of a 1-foot extension. This extended reach makes it ideal for cleaning in confined spaces, behind obstacles, or for directing airflow to specific areas that are otherwise difficult to access. It provides a leak-proof seal for efficient high-pressure air delivery, making it perfect for blowing dirt, debris, and moisture from deep lines, machinery, and intricate components in automotive, industrial, and workshop environments.
PRICE
$36.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Extension Length | 12 in |
Product Details
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Standard Rubber Tip Air Blow Gun with 1' Extension |
| Color | Silver |
| Manufacturers Part Number | AT-3007 |
| Brand | Mi-T-M |