Mi-T-M® Air Compressor Standard Rubber Tip Air Blow Gun with 2' Extension
Write a Review
|
Questions & Answers (0)
Product Description
The Mi-T-M® AT-3008 is an extended blow gun, offering a significant 2-foot extension from the standard blow gun, similar to the AT-3004. This extra length provides exceptional reach, allowing users to efficiently clear debris and moisture from deep within machinery, long lines, and other hard-to-access areas. It maintains a secure, leak-proof seal for optimal air pressure delivery, making it an invaluable tool for automotive repair, industrial maintenance, and various workshop applications where extended reach and powerful, precise airflow are critical.
PRICE
$41.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Extension Length | 24 in |
Product Details
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Standard Rubber Tip Air Blow Gun with 2' Extension |
| Color | Silver |
| Manufacturers Part Number | AT-3008 |
| Brand | Mi-T-M |