Mi-T-M® Air Compressor Standard Rubber Tip Air Blow Gun with 4' Extension
Write a Review
|
Questions & Answers (0)
Product Description
The Mi-T-M® AT-3009 is an extended blow gun featuring an impressive 4-foot extension. This maximum-reach design allows for unparalleled access into the deepest and most challenging areas, making it ideal for clearing obstructions, debris, and moisture from long pipes, large machinery, and extremely confined spaces. Like other Mi-T-M® blow guns, it ensures a secure, leak-proof connection for efficient and powerful air delivery. The AT-3009 is an indispensable tool for heavy industrial maintenance, large-scale workshops, and applications requiring extensive reach and precise, high-pressure airflow.
PRICE
$53.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Extension Length | 48 in |
Product Details
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Standard Rubber Tip Air Blow Gun with 4' Extension |
| Color | Silver |
| Manufacturers Part Number | AT-3009 |
| Brand | Mi-T-M |