Cejn® Compressed Air Series 208 Safety Star Tip 20" Tube - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
The Cejn® Series 208 blowgun has a valve package that enables it to handle both air as well as non explosive fluids The series is offered in several styles, including standard full flow, noise reducing star tip, and a pressure regulated safety version Various tubes and nozzles are available to meet specific application requirements *High blowing force *Easily regulated infinite flow adjustment *Ergonomic, comfortable grip
PRICE
$339.50 Sold in packages of 10 / $33.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 3.5 mm in |
Product Details
| Type | Star Tip |
| CFM | 6 CFM |
| Series | 208 |
| For Use With | Compressed Air, Non-Explosive Fluids |
| Max PSI | 232 psi |
| Temperature Range | -4 to +140 °F |
| Seal Material | NBR |
| Material | Steel/Brass/Plastic |
| Min Burst Pressure | 928 psi |
| Description | Compressed Air Safety Star Tube |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | 11-208-3220 |
| PSI | 232 psi |
| Brand | Cejn |