Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordic

Model # :WBB3131794

MPN #: PCA0025-R513

Nordic Air Cooled Chiller w/ Closed Loop, Water Application, 2.4 Ton Capacity, 29640 BTU's per Hour

Product Description
40°F To 86°F Set Temperature, Indoor And Outdoor Use, 14°F To 113°F Ambient Temperature, Insulated Atmospheric Non-Ferrous Process Circuit, Insulated Dust-Tight Insulated Polyethylene Hdpe Tank With Fill Port And Vent, Insulated Stainless Steel With Copper Brazed Plate Heat Exchanger Which Is Protected From Freezing By A Temperature Probe And Differential High/Low Pressure Switch, Hermetic Scroll Compressor, Centrifugal Pump, Automatic Bypass Valve (Helps With Ease Of Commissioning), Dixell Controller, Remote On/Off With General Fault, Phase Monitor, Forklift Pockets, Standard Packaging, And Powder Coat Ral7035 Finish.

Advantages:
  • Energy-efficient and environmentally friendly
  • Minimal noise
  • Lightweight and compact
  • Suitable for numerous areas, e.g. data centres, hospitals or office building


PRICE
$11,839.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width22 in
Height52 in
Weight315 lbs

Product Details

Horsepower2 HP
RefrigerantR-513A
BTU Cooling29640
Voltage460 V
MaterialStainless Steel
Phase3
Ton2.4
Manufacturers Part NumberPCA0025-R513
Indoor/OutdoorIndoor/Outdoor
BrandNordic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL508A with NEMA Enclosure IP54 Degree of protection & CE