Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




North Slope Chillers

Model # :WBB2273250

MPN #: NSC0500-110-1

North Slope Chillers Freeze 1/2-Ton Industrial Chiller, 6,000 BTU's per Hour

Product Description
We are North Slope Chillers–an industrial chiller manufacturer with a knack for keeping things cool. Our premium fluid chillers are proudly made in the United States and will optimize your operations when the heat is too high. Providing companies with easy and efficient cooling systems makes us feel pretty cool. Temperature control can be a major dilemma for companies who need to protect critical materials and/or equipment from getting too hot. If possible, industrial cooling and process cooling systems should not interrupt the existing system, but rather blend into the layout and system that already exists. North Slope's portable industrial chillers aim to leave a minimal footprint while always maintaining your ideal level of cool. Effective and reliable cooling is our expertise. Freeze, North Slope's standard industrial chiller, is an absolute workhorse. Equipped with a hermetically sealed compressor, a non-ferrous piping system, a stainless steel reservoir, and a submersed copper coil evaporator, Freeze will provide powerful chilling for a very long time. Boasting a ⅓ horsepower pump that will supply 4-gallons per minute at up to 50 psi, this industrial cooling equipment provides enough flow to cool multiple containers at one time. Freeze industrial cooling equipment is ideal for process cooling applications and continuous chilling needs.ETL certified to UL and CSA safety standards.

Key Features
  • MADE IN USA
  • Set up for ambient temperatures 35 ° F to 100 ° F.
  • Air cooled stand alone chiller designed for indoor operation.
  • Continuous duty, non-ferrous pump & non-ferrous piping system.
  • Mounted on casters (feet option available upon request from the manufacturer).
  • Hermetically sealed compressor.
  • Stainless steel tank with fully welded stainless steel couplers.


If you find that you require something not found in our Frost, Freeze, and Deep Freeze industrial chiller lines, Global Industrial can build custom solutions to fit your specific needs with the same quality as our standard units and in a timely manner. Simply download our Industrial Chiller Custom Application Questionnaire which gives us all the critical information about your application so we can get to work on quoting the chiller that will meet your cooling needs.

Current Custom Industrial Chiller Options
  • Anti Backflow- If the chilling fluid is located above the chiller, anti-backflow prevents fluid from flowing back into the system when the process chiller is turned off.
  • Heater- Add a heater to the commercial chiller. Whether you need increased or decreased temperatures, your commercial water chiller will be equipped to do both jobs. Maintain desired temperatures for your critical materials without changing equipment.
  • Water Filter- Add a filter on the inlet to keep the inside of the process chiller clean, even if the fluid is dirty. UL or CE rated.
PRICE
$6,815.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/4 in
Width22-1/2 in
Height32-1/2 in
Weight175 lbs

Product Details

Horsepower0.33 HP
ColorBlue
Hertz60 Hz
RefrigerantR-134a
BTU Cooling6000
Voltage110 V
MaterialSteel
Phase1
Ton0.5
Manufacturers Part NumberNSC0500-110-1
Indoor/OutdoorIndoor
BrandNorth Slope Chillers

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL Listed, CSA Certified