Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Aquaverve

Model # :WBB2228951

MPN #: XX190R-00

Aquaverve Remote Water Chiller 2.6GPH W/ Stainless Steel Waterways

Product Description
Iceboxx Remote Chiller delivers 2.6 gallons per hour of 50 degree (F) at up to 90 degrees ambient temp and 80 degree inlet water temp. Cup draws: 39 consecutive glasses of 8.5 ounces per hour.

Cooling capacity is multiplied by 2.5 with two remote chillers installed in-line.

Standard Features:
  • Unique Ice Pack and Direct Chill Technology
  • All stainless steel waterways - lead-free construction
  • Sealed system - no air contact with water
  • Equipped with Ice Thickness Detector
  • no thermostat adjustment needed and no extra venting needed
  • High efficiency forced air cooled condenser
  • Cabinet made with 16 gauge galvanized steel
  • UL and/or CSA listed use


PRICE
$1,029.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-7/8 in
Height14-1/4 in
Weight32 lbs

Product Details

Voltage120 V
RefrigeratedYes
MaterialGalvanized Steel
Chilling Capacity2.6 gal/hr
Manufacturers Part NumberXX190R-00
FilterNo
BrandAquaverve

Warranty

Warranty3 Years yr