Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordic

Model # :WBB3253199

MPN #: PCA0102-R513

Nordic Air Cooled Chiller with Closed Loop, 10.2 Ton Capacity, 122400 BTU's per Hour

Product Description
PCA Nordic Series Industrial Liquid Chillers are air-cooled, closed-loop systems designed for reliable indoor and outdoor operation in demanding industrial environments. Built for 460V/3-phase power, these units utilize the low-GWP R513A refrigerant, supporting compliance with evolving environmental regulations while maintaining dependable cooling performance.

Each unit features a stainless-steel heat exchanger and a non-ferrous, atmospheric, insulated process circuit for long-term durability and corrosion resistance. A centrifugal pump combined with an automatic, hydraulically adjustable bypass allows the chiller to adapt to varying flow and load conditions while maintaining stable process temperatures.

Standard phase monitor protection helps safeguard electrical components and reduce downtime. The unit is housed in a RAL 7035 powder-coated enclosure, delivering both robust protection and a clean industrial appearance suitable for a wide range of process cooling applications.

PRICE
$22,259.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-1/4 in
Width35-1/4 in
Height81-3/8 in
Weight961.4 lbs

Product Details

ColorWhite
Hertz60 Hz
RefrigerantR-513A
BTU Cooling122400
Voltage460 V
MaterialStainless Steel
Phase3
Ton10.2
Manufacturers Part NumberPCA0102-R513
Indoor/OutdoorIndoor/Outdoor
BrandNordic

Warranty

Warranty1 Year Parts yr

Compliance & Certifications

CertificationsUL/CE