Nordic Air Cooled Chiller with Closed Loop, 7.4 Ton Capacity, 88800 BTU's per Hour
Write a Review
|
Questions & Answers (0)
Product Description
PCA Nordic Series Industrial Liquid Chillers are air-cooled, closed-loop systems designed for reliable indoor and outdoor operation in demanding industrial environments. Built for 460V/3-phase power, these units utilize the low-GWP R513A refrigerant, supporting compliance with evolving environmental regulations while maintaining dependable cooling performance.
Each unit features a stainless-steel heat exchanger and a non-ferrous, atmospheric, insulated process circuit for long-term durability and corrosion resistance. A centrifugal pump combined with an automatic, hydraulically adjustable bypass allows the chiller to adapt to varying flow and load conditions while maintaining stable process temperatures.
Standard phase monitor protection helps safeguard electrical components and reduce downtime. The unit is housed in a RAL 7035 powder-coated enclosure, delivering both robust protection and a clean industrial appearance suitable for a wide range of process cooling applications.
Each unit features a stainless-steel heat exchanger and a non-ferrous, atmospheric, insulated process circuit for long-term durability and corrosion resistance. A centrifugal pump combined with an automatic, hydraulically adjustable bypass allows the chiller to adapt to varying flow and load conditions while maintaining stable process temperatures.
Standard phase monitor protection helps safeguard electrical components and reduce downtime. The unit is housed in a RAL 7035 powder-coated enclosure, delivering both robust protection and a clean industrial appearance suitable for a wide range of process cooling applications.
PRICE
$18,699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-1/4 in |
| Width | 35-1/4 in |
| Height | 81-3/8 in |
| Weight | 952.4 lbs |
Product Details
| Color | White |
| Hertz | 60 Hz |
| Refrigerant | R-513A |
| BTU Cooling | 88800 |
| Voltage | 460 V |
| Material | Stainless Steel |
| Phase | 3 |
| Ton | 7.4 |
| Manufacturers Part Number | PCA0074-R513 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Nordic |
Warranty
| Warranty | 1 Year Parts yr |
Compliance & Certifications
| Certifications | UL/CE |