Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordic

Model # :WBB3131793

MPN #: PCAM0017-R513

Nordic Air Cooled Chiller w/ Closed Loop, Water Application, 1.7 Ton Capacity, 20398 BTU's per Hour

Product Description
55°F To 86°F Set Temperature, Indoor Use Only, 37°F To 113°F Ambient Temperature, Non Ferrous, Open To Atmospheric Process Circuit, Stainless Steel Heat Exchanger, Low Flow Switch, Dixell Controller, Remote On/Off With General Fault, Phase Monitor, High & Low Refrigerant Pressure Switch, High & Low Refrigerant Pressure Gauges, Forklift Pockets, Standard Packaging, And Ral7035 Powder Coat Finish.

Advantages:
  • Energy-efficient and environmentally friendly
  • Minimal noise
  • Lightweight and compact
  • Suitable for numerous areas, e.g. data centres, hospitals or office building


PRICE
$8,965.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width23 in
Height22 in
Weight232 lbs

Product Details

Horsepower1.5 HP
RefrigerantR513A
BTU Cooling20398
Voltage460 V
Phase3
Ton1.5
Manufacturers Part NumberPCAM0017-R513
Indoor/OutdoorIndoor
BrandNordic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL508A with NEMA Enclosure IP20 Degree of protection