Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




North Slope Chillers

Model # :WBB3781241

MPN #: K2L05-LT-480/3

North Slope Chillers® K2L Deep Freeze 5-Ton Industrial Chiller, 60000 BTU's/Hr, 480VAC, 3-Ph

Product Description
North Slope Chillers® Deep Freeze 5 Ton Industrial Chiller – ~41,000 BTU/hr

Bring on Deep Freeze low temperature chillers for ultimate industrial cooling. Built for applications requiring temperatures below 50°F, the Deep Freeze series minimizes thermal losses with insulated internal components while maintaining precise temperature control.

The North Slope Chillers® Deep Freeze K2L05-LT is a powerful, air-cooled 5 ton industrial chiller designed for indoor low-temperature applications. This unit delivers approximately 41,000 BTU/hr at 45°F fluid temperature and performs reliably in ambient temperatures from 40°F to 100°F.

Features:
  • Low temperature operation: 10°F to 45°F
  • Non-ferrous piping system
  • Hermetically sealed Copeland scroll compressor
  • Continuous duty 2 HP centrifugal pump, up to 60 GPM @ 17 PSI
  • Integrated HMI/PLC control with Modbus TCP
  • Single point electrical connection into disconnect
  • 50 gallon poly tank with stainless steel fittings
  • 1-1/4" NPT fluid connections
  • Available voltages: 480V / 3 Phase (standard), 208-240V options
  • Heavy duty construction, built in the United States
  • Fast lead times


PRICE
$31,495.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width65 in
Height62 in
Weight1400 lbs

Product Details

Horsepower5 HP
ColorBlue
Amperage14 A
Hertz60 Hz
RefrigerantR454a
BTU Cooling60000
Voltage480 VAC V
MaterialSteel
Phase3
Ton5
Manufacturers Part NumberK2L05-LT-480/3
Indoor/OutdoorIndoor/Outdoor
BrandNorth Slope Chillers

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, ETL, cETL Listed, CSA & CE Certified