- 13,000 cycles per minute
- Replaceable carbide tipped points
- Twist throttle
- 59" (1500 mm) hose
- 1/4" NPT air fitting
- High quality stainless steel housing
- Replaceable engraving points
- 506246 – 45º (STD)
- 506245 – 30º
- 506244 – 15º
Sioux Tools Air Engraving Pen w/13000 Cycles Per Minute w/Replaceable Carbide Tipped Points
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
2
2
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.75 in |
| Width | 3.75 in |
| Height | 1.75 in |
| Weight | 0.6 lbs |
| Hose Inside Diameter | 0.25 in |
| Hose Length | 59" length hose |
Product Details
| CFM | 2 CFM |
| Color | Silver |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Air Engraving Pen |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | No |
| Description | Air Engraving Pen |
| Manufacturers Part Number | 5980 |
| Housing Material | Stainless Steel |
| CFM @ 90 PSI | 2 CFM |
| Free Speed | 13000 rpm |
| Exhaust | Handle |
| Brand | Sioux Tools |
Warranty
| Warranty | 1 yr |