Charcoal Filter for AFS-1000B
Features:
- Long lasting, high-quality Replacement Filter
- Charcoal Filter
- Compatible with JET AFS-1000B
Weights & Dimensions
| Length | 24 in |
| Width | 12.5 in |
| Height | 12.3 in |
| Particle Size | Unrated mic |
Product Details
| Type | Air Filtration Replacement Filter |
| Manufacturers Part Number | JT9-708734 |
| For Use With | AFS-1000B |
| Electrostatic | No |
| Washable | No |
| Inner or Outer Filter | Outer |
| Brand | JET |