JET® Replacement Outer Air Filter For IAFS-3000
Write a Review
Questions & Answers (0)
A clean filter is essential for the performance and life of your AFS air filtration system. Replace when clogged or dirty. Trust genuine JET® replacement parts when it's time to exchange a component.
Specifications
Product Details
| Manufacturers Part Number | JT9-415156 |
| For Use With | IAFS-3000 |
| Brand | JET |
Related Products
The JET DC-1100VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have a snap ring for fast installation and removal. Casters offer maneuverability within the shop. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates premature filter clogging for sustained performance Single-stage ...
JET® Air Filtration is all about one thing; Workshop Safety. Metalworking specific air filters attract oil mist, smoke and dust generated during the metal processing, which could effect the health of the machinist. JET®'s units keep your shop cleaner and safer and allow you to spend more time on the job, and give you peace of mind while you are working in your shop. The optional charcoal filters help to eliminate odors as well. Features: Constructed of metal for years of use Helps to extended the service life of the air conditioning equipment in the shop Filters dust, smoke and oil mist ...
The powerful AFS-2000 is perfect for the serious woodworker. Simply hang it from the ceiling turn it on and it will clear the room of those unwanted fine dust particles. It clears the room at 1300 CFM and comes standard with a remote control with built in timer. Features: Three-Filter System with Air Diffuser disperses outgoing air into a broader pattern Disposable Electrostatic Outer Filter attracts more dust particles than standard filters Inner Pocket Filter is removable for easy cleaning Adjustable Exhaust directs the air where you want it for optimal circulation Easy Grip Handles ...
JET Model 650 dust collectors hook up to 1 to 3 machines at a time for optimum dust cleaning. Each 650 series dust collector comes equipped with a quick-install collection bag, single-stage design for economical and quiet operation, 4 casters for maneuverability and total portability, and permanently lubricated, fully enclosed, fan-cooled motors for continuous duty. An optional remote control is radio frequency so there is no need for line of sight to turn the machine on and off. Features: Hook up one to three machines for optimum dust cleaning Quick-install collection bag makes emptying ...
JET JT9-708657K Model DC-1100VX-BK 1.5HP 1-Phase 115/230V 30-Micron Dust Collector W/ Bag Filter Kit
The JET DC-1100VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have an elastic band for fast installation and removal. Swivel casters offer maneuverability within the shop. Visit http://www.vortexcone.com for more information. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates ...