Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TopTech

Model # :WBB3125921

MPN #: TT-MAC-1422

TopTech Air Handler Filter Cabinet, 16-1/4"L x 8-1/4"W x 30-1/2"H

Product Description
TT-MAC-1422 High Efficiency Whole House Air Cleaner standard with MERV 11 and upgradeable to MERV 15. Air cleaner that attaches to any forced air heating or cooling system. Helps maintain high efficiency levels of your HVAC equipment. Protect your family and home from airborne particulates, allergens, dust, and dander. Cleans the air in your entire home every time your heating or cooling system is turned on. Easy filter cartridge replacement lasts up to 12 months.

Features:
  • Easy to maintain, high efficiency media designed to capture small, medium, and large airborne particles
  • Applicable to forced warm air furnaces, heat pumps, electric heat, and cooling systems up to 5 tons (2000 CFM)
  • Designed to easily support weight of a residential air handler, furnace, and a residential evaporator coil
  • No electricity is consumed
  • Quick and easy filter media replacement
  • Fully insulated cabinet
  • Positive seal gasket material included
  • Two-stage filter seal on cabinet door
  • Minimal air leakage design
  • Made in USA


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/4
Width8-1/4
Height30-1/2
Weight11 lbs
Nominal Depth9 in
Nominal Height31 in
Nominal Width17 in

Product Details

MaterialSteel
ColorWhite
MERV11
ShapeSquare
BrandTopTech