Air Science® FDC-001M Safeswab Swab Drying Cabinet, 15 Swab Capacity
Write a Review
|
Questions & Answers (0)
Product Description
With a HEPA main filter formulated to contain any particulates or biological material that might be present on swabs, Safeswab is used to safely dry evidence swabs while protecting them from cross-contamination.
PRICE
$635.00
1
1
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 8 in |
| Height | 9-1/2 in |
| Interior Height | 8 in |
| Interior Depth | 6 in |
| Interior Width | 7 in |
Product Details
| Type | Evidence Equipment |
| Color | White |
| Hertz | 60 Hz |
| Airflow Direction | Horizontal |
| Airflow | 50 CFM |
| Voltage | 120 V |
| Material | Polypropylene with Metal and Glass Door |
| Description | Safeswab Swab Drying Cabinet |
| Manufacturers Part Number | FDC-001M |
| Brand | Air Science |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL61010 |