Features:
- 6-month filter lifespan
- ZERO (0) Added electrical power used by the PTAC when the AIRflow is installed
- No added noise created by AIRflow while operating
- Minimal impact to the PTAC unit airflow (5%)
- It includes a storage case and it is a Wholesale Unit
- One center HEPA filter that filters up to 99.97% of airborne particulates down to .3 microns, including dust and dust mites, pollen, mold spores, viruses, and bacteria
- Two side active carbon filters reduce odors and smoke on average within 20 minutes
- Unit dimensions when fully installed: 30.5" x 7"
- Portable and durable frame weighs 1.3 pounds and collapses to a size of 12"D x 4"W x 7"H for easy transport and storage
- Optimum air purification occurs after 4 cycles or typically 45 minutes and continues to improve with operation
- The RZ Airflow is optimized for airflow and tested to hold set temperature
- No additional plug-in or battery is necessary. It operates when the PTAC unit is running
- No increase to PTAC energy consumption at low or high speeds
- No additional electricity needed beyond the airflow from the PTAC unit
- Top-Quality Air Purification
- Cost Effective Solution
- Set it & Forget It