Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148638

MPN #: DTMP6

L.H.Dottie® Air Handling Cable Tie w/ Mounting Hole, 8", Red, 100 Pack

Product Description
Air Handling Cable Ties are used for air handling spaces above drop ceilings and below raised flooring as well as Plenums. They utilize a screw or rivet to mount the cable tie to a surface before final assembly. Suitable for use in Air Handling spaces in accordance with Section 300.22(C) and (D) of the National Electrical Code and Rules 12-010 (3), (4), and (5) and 12-020 of the Canadian Electrical Code, Part 1

Features:
  • Angled Tip
  • Rounded Edges
  • Superior Locking Power
  • Tough Nylon 6/6
  • Low Smoke Generation
  • Low Heat Release


PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8
Width3/16 in
Max Bundle Diameter1-7/8 in
Tensile Strength50

Product Details

TypeMounting Hole Cable Tie
MaterialNylon
Package Quantity100
ColorRed
Manufacturers Part NumberDTMP6
BrandL.H.Dottie