Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ingersoll Rand

Model # :WBB2841408

MPN #: M007RVR063BR6

Ingersoll Rand Air Motor, Planetary Gear, Reversible, 292 RPM, 0.64 HP

Product Description

The M007 Series features an inline planetary gear and vane motor to support a high range of torques and speeds. It also comes with both face and flange mounting options, as well as the ability to start and reverse instantly without overheating.

PRICE
$2,349.00

1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Torque22.35 lb-in

Product Details

RPM292 rpm
Horsepower0.76 HP
ReversibleNo
SCFM36
Manufacturers Part NumberM007RVR063BR6
BrandIngersoll Rand