Ingersoll Rand® Retaining Pin Guard For DXS 2236 Series Air Impact Wrench
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TP-2236SD-961 |
| For Use With | DXS2 2236 Series Impacts (2236QTIMAX, 2236QTIMAX-2, 2236QPTIMAX) |
| Package Quantity | 1 |
| Description | Retaining Pin Guard |
| Brand | Ingersoll Rand |
Related Products
Armed with a titanium hammer case and a special corrosion preventative treatment, this series is rust and corrosion resistant. Bronze endplates and a corrosion preventative treatment prevents internal in outdoor, wet environments. Choice of reverse bias or non-biased motors gives you solutions for both removing or fastening bolts. Pressure-fed mechanism lubrication ensures complete coverage throughout the tool. Optimized for general industrial use, rail, heavy machinery, oil and gas, and shipbuilding. Integral muffler. 3/8" NPT inlet.
Built on Ingersoll Rand's 100 year legacy developing industry leading tools, you can always rely on the 36QMAX. This stubby impact wrench has been rigorously tested and pushed to the limits to make sure it lasts twice as long as the competition so you can get REAL WORK done time and time again. Features: Built on the Ingersoll Rand Impactool™ legacy with a twin hammer design and composite housing, the 36QMAX is built to last twice as long as the competition. Delivering 450 ft-lbs. of max reverse torque at only 2.4 pounds, no other compact impact wrench on the market can match the ...
Ingersoll Rand Extra HD Twin Hammer Pistol Grip Air Impact Wrench Set, 3/8" Dr. Size, 105 Max Torque
Tremendous power and longer life make this wrench the popular choice of professional mechanics for exhaust systems, air conditioning, radiator, body shop, and bench work. Still the most powerful 3/8" pistol-grip on the market, it offers all the advantages of the Single Hammer Impact Mechanism for removing and replacing bolts up to 7/16" without a struggle. Features: 180 ft-lb maximum torque More torque, less vibration Pistol-style yet extremely compact and lightweight Built-in power regulator helps control torque Handle exhaust Jumbo hammer impact mechanism Pressure-feed lubrication system
Tune-Up Kit Includes: * Qty 1 Throttle Valve Face 2934-159 * Qty 1 Vane Pack 2934-42-7 * Qty 2 Air Port Gasket Retainer 2940-200 * Qty 1 Spring Pack 2940-231-5 * Qty 1 Exhaust Silencer 3934P-311 * Qty 1 Handle Gasket 3940-283 * Qty 1 Hammer Case Gasket 3940-36 * Qty 1 Air Strainer Screw 434-61 * Qty 1 Plunger 4U-663B * Qty 1 Spring Pack 4U-664-10 * Qty 1 Bearing 508-97 * Qty 1 Bearing 810-97 * Qty 1 Spring Pack 834-51-5 * Qty 1 Plunger Retainer Pin 845-128 * Qty 1 Seal 85H-167 * Qty 1 Ball D04-280 * Qty 1 Gasket R00Br-210 * Qty 2 Air Port Gasket R44H-210
Meet the 2236 ½" pneumatic impact wrench. Our patented Drive Xchange System™ lets you swap out anvils without torque-draining adapters and extenders. The Red 2236QTIMAX-R impact wrench allows you to see it on the job and in the garage, while customizing your toolbox. Also available in orange and green. Ergonomic: Smaller, lighter and better balanced design under 4.5 lbs. and 7.4" overall length. Features: Versatility: Adapt to your application and Switch anvils easily: Versatility meets power in the new Ingersoll Rand® 1/2" pneumatic impact wrench. The pending -patented Drive Xchange ...