Chicago Pneumatic Air Needle Scaler, Pistol, 1-5/16 Stroke, 4000 BPM, 4.7 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Designed for general maintenance or body shops applications such as rust removal, surface clean-up or wheel drum clean-up, the CP7120 series offers high versatility with its convertibility from a needles scaler to a chisel hammer.
PRICE
$323.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-13/16 |
| Weight | 6 lbs |
| Stroke Length | 1-5/16 in |
| Bore | 13/16 in |
Product Details
| Blows per Minute | 4000 BPM |
| Type | Pneumatic Needle Scaler |
| CFM | 4.7 CFM |
| Pressure | 90 psi |
| Description | Pistol Grip Scaler |
| Manufacturers Part Number | 8941071250 |
| PSI | 90 psi |
| BPM | 4000 |
| Average CFM | 4.7 |
| Brand | Chicago Pneumatic |