- Easily converts into a chipping hammer
- Durable and economical solution
- Ideal for surface preparation work
- General maintenance needle scaler easily convertible to a weld flux chipping hammer
- Quick change chisel retainer
- Adjustable sleeve, 19 x 1/8" (3 mm) steel needles and 1.37" (35 mm) width chisel with high resistance to wear
Chicago Pneumatic CP7120, Heavy Duty Air Hammer, CP7120, 6.7"L, 3000 BPM, 7.2 Joule
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 7 lbs |
| Bore | 1 in |
| Drive Size | 1 x 1.18 in |
Product Details
| Type | Scaler/Chipping Hammer Combo |
| CFM | 15 CFM |
| SCFM Use @ 90 PSI | 4.6 SCFM |
| Color | Red & Black |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Scaler/Chipping Hammer Combo |
| Side Grip Handle | No |
| Style | Scaler/Chipping Hammer Combo |
| Joules | 5.3 |
| Description | Heavy Duty Air Hammer |
| Manufacturers Part Number | 8941071200 |
| Housing Material | Metal |
| BPM | 4800 |
| Brand | Chicago Pneumatic |