- 0.65 HP for optimum torque
- Double injection mold ergonomically advanced housing and grip
- Pistol grip models have reverse on both sides of trigger
- Precision machined planetary gears with needle bearings
- Patented adjustable clutch allows variable torque in forward & reverse
- Best for: High volume assembly where torque adjustment is required
Universal Tool UT8935-2, Positive Clutch Screwdriver - 115 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Weight | 3 lbs |
| Hose Size Inside Diameter | 3/8" |
| Working Torque | 115 Max lb-in |
Product Details
| RPM | 1800 rpm |
| Horsepower | 0.65 HP |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Screwdrivers |
| Pressure | 90 PSI - 6.2 BAR psi |
| Chuck | 1/4" Hex Q.C. |
| Wattage | 480 W |
| CFM High | 16 CFM |
| Description | Positive Clutch Screwdriver |
| Manufacturers Part Number | UT8935-2 |
| Average CFM | 4 CFM |
| Exhaust | Handle |
| Brand | Universal Tool |