x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead Air Pilot Valve M4A330C-10, 5 Port, 3 Pos, Dbl Air Ctrl, 3/8" NPT, 1/4" NPT Exh, Clsd Ctr

Bimba-Mead Air Pilot Valve M4A330C-10, 5 Port, 3 Pos, Dbl Air Ctrl, 3/8" NPT, 1/4" NPT Exh, Clsd Ctr

Item #: WBB571936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead Air Pilot Valve M4A330C-10, 5 Port, 3 Pos, Dbl Air Ctrl, 3/8" NPT, 1/4" NPT Exh, Clsd Ctr

M4A330C-10 double air piloted valves are 4-way, 3/8 in NPT inlet port, 1/4 in NPT exhaust port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The M4A330C-10 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M300M series manifolds.

  • LENGTH INCHES 5-1/8
  • WIDTH INCHES 1-1/16
  • HEIGHT INCHES 1-37/64
  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER M4A330C-10
  • TYPE 5 Port 3 Position
  • TEMPERATURE RANGE 23∼140°F
  • PRESSURE 22 to 120 PSI
  • MAX. FREQUENCY 3 Cycles/Sec
  • LUBRICATION Not Required
  • ACTUATION External control
  • MEDIA Air
  • FLOW Cv = 1.00
  • PORT SIZE 3/8" NPT Inlet Port, 1/4" NPT Exhaust Port
  • FILTRATION 40 Micron
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead Air Pilot Valve M4A330C-10, 5 Port, 3 Pos, Dbl Air Ctrl, 3/8" NPT, 1/4" NPT Exh, Clsd Ctr

Bimba-Mead Air Pilot Valve M4A330C-10, 5 Port, 3 Pos, Dbl Air Ctrl, 3/8" NPT, 1/4" NPT Exh, Clsd Ctr

Item #: WBB571936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant