The Ingersoll Rand MAX line - including the 1207MAX Series of air ratchet wrenches - delivers best-in-class performance with a number of premium features. You can choose between a ½" or ⅜" drive, but you'll never have to sacrifice comfort or power with this line.
Ingersoll Rand Air Ratchet, 1/2" Drive, 65 ft/lb Torque
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 11 in |
| Hose Inside Diameter | 3/8 in |
| Air Inlet | 1/4 in |
| Max Torque | 65 lb-in |
| Drive Size | 1/2 in |
Product Details
| RPM | 220 rpm |
| CFM | 4 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Reversible | Yes |
| Material | Composite |
| Manufacturers Part Number | 1207MAX-D4 |
| PSI | 90 psi |
| Average CFM | 4 |
| Exhaust | Front |
| Brand | Ingersoll Rand |
Related Products
EMAX EATRT05S1P 1/2" Heavy Duty Air Ratchet has all the performance features you need to get the job done at home, in the shop or garage, or even on the job-site. Perfect for tackling all tough mechanics jobs from tire rotation to removing or tightening lugs, or even frame or brake work. EMAX construction features a lightweight aluminum alloy body for exceptional comfort & control paired with a solid steel, front end housing heat-treated and chrome plated for rugged durability. EMAX's ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control. To ...
EMAX EATRT03S1P 3/8" Heavy Duty Air Ratchet has all the performance features you need to get the job done at home, in the shop or garage, or even on the job-site. Perfect for tackling all tough mechanics jobs from tire rotation to removing or tightening lugs, or even frame or brake work. EMAX construction features a lightweight aluminum alloy body for exceptional comfort & control paired with a solid steel, front end housing heat-treated and chrome plated for rugged durability. EMAX's ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control. To ...
Titanium housing helps to reduce weight, improve balance and ensure maximum durability. Low profile head for access into tight areas. Quick Release socket mechanism for easy socket changes. Forward/reverse control ring positioned away from ratcheting head for greater usability. Feather start trigger for maximum operator control. 360º directional exhaust. Integrated Tethering Capability in all Proto® Air Tools. Optional ProtoID™ Air Fitting for RFID Tracking Capability.
✓ Sturdy and durable composite housing ✓ Adjustable clutch with thumb-engaged forward/reverse ✓ Slow 800 RPM with 160 in/lbs max torque The Global Industrial™ 1/4' Drive Air Impact Screwdriver offers low vibration and high ergonomic comfort. Its spindle will not turn the motor until the operator exerts forward pressure on spindle to engage the clutch. When the fastener you are working on is tight, the clutch will ratchet to prevent over-torquing. Slow 800 RPM provides easy control while helping to prevent damaging cam-out
The 105 Series air ratchet wrenches offer professional technicians performance, comfort and durability with great value for money. They are small, and easy to handle in vehicle repair applications. The low profile forward/reverse control has a wide diameter for easy gripping and increased control in confined spaces. Features: POWER & SPEED: With 25 ft-lbs. of max torque and 280 rpm free speed, you can count on the 105 Series to deliver impressive power ACCESS & REACH: The 105 Series mini ratchet wrenches are small and nimble enough to tackle jobs in both tight and hard to reach places ...