EMAX EATRT03S1P, Industrial Air Ratchet, 3/8" Drive, 12 CFM, 1/4" NPT Inlet
|
Questions & Answers (0)
Product Description
EMAX EATRT03S1P 3/8" Heavy Duty Air Ratchet has all the performance features you need to get the job done at home, in the shop or garage, or even on the job-site. Perfect for tackling all tough mechanics jobs from tire rotation to removing or tightening lugs, or even frame or brake work. EMAX construction features a lightweight aluminum alloy body for exceptional comfort & control paired with a solid steel, front end housing heat-treated and chrome plated for rugged durability. EMAX's ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control. To ensure extended tool life, deliver rugged durability and performance, and generate max torque of 50 ft-lbs. the EATRT03S1P is equipped with a robust dual gear drive and case hardened crankshaft, drive-bushing, yoke, anvil and pawl case components. A forward thrust deflector routes exhaust away from user. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/10 in |
| Weight | 3 lbs |
| Min Hose Size | 3/8 in |
| Max Torque | 200 lb-in |
| Drive Size | 3/8 in |
| Working Torque | 50 lb-ft |
Product Details
| Handle Material | Aluminum |
| RPM | 170 rpm |
| Color | Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Handle Type | Standard Straight Handle |
| Manufacturers Part Number | EATRT03S1P |
| Duty | Industrial Duty |
| PSI | 90 psi |
| Housing Material | Aluminum |
| Average CFM | 12 |
| CFM @ 90 PSI | 4 CFM |
| Exhaust | Rear |
| Brand | EMAX |
Warranty
| Warranty | Lifetime Limited |