Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133712

Global Industrial™ Air Impact Screwdriver, Clutch Drive, 1/4" Drive Size, 800 RPM

Product Description
✓ Sturdy and durable composite housing
✓ Adjustable clutch with thumb-engaged forward/reverse
✓ Slow 800 RPM with 160 in/lbs max torque

The Global Industrial™ 1/4' Drive Air Impact Screwdriver offers low vibration and high ergonomic comfort. Its spindle will not turn the motor until the operator exerts forward pressure on spindle to engage the clutch. When the fastener you are working on is tight, the clutch will ratchet to prevent over-torquing.

  • Slow 800 RPM provides easy control while helping to prevent damaging cam-out
  • PRICE
    $129.95

    1
    1
    Free Shipping Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8-3/16 in
    Width2 in
    Height6-7/8 in
    Weight2 lbs
    Air Inlet1/4 in
    Max Torque160 lb-in
    Drive Size1/4 in
    Working Torque45-145
    Chuck Size1/4 in

    Product Details

    Air Inlet Thread Size (NPT)1/4 in
    Max PSI90 psi
    ReversibleYes
    MaterialCompostite
    Manufacturers Part Number133712
    Hose Size3/8 in
    CFM @ 90 PSI25 CFM
    Free Speed800 rpm
    ExhaustHandle
    BrandGlobal Industrial
    RPM800 rpm
    TypeAdjustable Clutch Screwdriver
    CFM3.5 CFM
    ColorBlack
    Chuck TypeHex
    Average CFM3.5

    Warranty

    Warranty1 yr