Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136063

MPN #: 1211MAX-D3

Ingersoll Rand® High Speed Ratchet, 3/8" Drive, 625 RPM, 66 ft-lb

Product Description
Run off and run down in record time with this 3/8" drive 1211MAX Series High Speed Ratchet. The 1211MAX-D3 has a flawless form that fits in tight spaces and is a workshop workhorse, delivering a free speed of 625 RPMs while unloading 80 ft-lbs. of nut busting torque with the help of a reactionless impact mechanism.

Features:
  • SPEED: Making rate was just made a whole lot easier. At 625 RPMs, the 1211MAX is up to 2x faster than other powered ratchets or hand tools, and up to 3x faster than its own previous generation
    High Speed 625 RPM Free Speed lets you get more done, faster
    Improved impact mechanism with advanced ratcheting system increases productivity
    Compact, straight-line form conveniently fits into tight spaces for enhanced accessibility
    Extreme speed meets extreme versatility––this one wrench can be used for multiple jobs, all the way from bolt on to run off
  • TORQUE: The 1211MAX is heightening tightening with an innovative twin hammer mechanism that delivers a ferocious 80 ft-lbs. of torque from reactionless impact components
    Unique twin hammer mechanism allows for safer, reliable operation in high torque applications
    True ratchet mechanism delivers powerful manual break loose ability and final tighten capabilities
    Protects users even in maximum torque scenarios
    Components allow for extreme output with minimal effort
  • ENDURANCE: With its comfortable construction, premium components, and supreme serviceability, the 1211MAX comes with a low lifetime cost and the inspiring ergonomics that keep it useful the whole way through
    Enjoy easier access to deep, hard to reach spaces with these high torque ratchet wrenches
    Shop-tested design provides a safer environment for workers and those around them
    Longer lasting, unique mechanisms were made possible by Ingersoll Rand® ® 's legacy of innovation
    Contoured trigger activator allows for more intuitive use than traditional handle design, while preventing finger slippage from oil, grease, etc.
    Made to the highest Ingersoll Rand® measure, components are easily serviceable to extend tool life and value


PRICE
$279.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/8 in
Weight3 lbs
Max Torque66 lb-in
Drive Size3/8 in
Hose Size Inside Diameter3/8

Product Details

RPM625 rpm
Air Inlet Thread Size (NPT)1/4 in
Tool TypeRatchet
CFM High13.7 CFM
DescriptionHigh Speed Ratchet
Manufacturers Part Number1211MAX-D3
Average CFM4
Free Speed625 rpm
ExhaustFront
BrandIngersoll Rand

Warranty

Warranty1 yr