Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133778

Global Industrial™ Air Receiver Surge Tank, 10 Gallon, 175 PSI

Product Description
✓ Max 175 PSI
✓ Corrosion-resistant powder coat finish
✓ ASME tested and certified

Keep your pneumatic tools running smoothly with the Global Industrial™ 10-Gallon Air Tank. This horizontal tank has a 175 PSI pressure capacity, making it ideal for providing compressed air for short, peak-demand applications and completing common auto shop tasks such as filling small-to-medium tires. Its 10-gallon capacity and compact size is suitable for portable, point-of-use air storage in remote locations.

  • Multiple NPT port sizes
  • Plugs included in all openings
  • PRICE
    $269.95

    1
    1
    Free Shipping Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length22-1/4 in
    Width13 in
    Height15-3/8 in
    Weight37.9 lbs
    Tank Size10 gal

    Product Details

    ColorBlue
    Max PSI175 psi
    MaterialSteel
    Tank OrientationHorizontal
    DescriptionAir Receiver Surge Tank
    Manufacturers Part Number133778
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsComplies & Tested to ASME BPVC.V111-1