Urrea Heavy Duty Saw, 9000 SPM, 4 CFM, 1/4" Air Inlet
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable guard/guide piece requiring riveted joints. allows the user to set the cutting depth. Vibration reducing mechanism. Safety throttle prevents accidental starts.
PRICE
$159.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Type | Heavy Duty Air Reciprocating Saw |
| RPM | 9000 (SPM) rpm |
| Description | Heavy Duty Saw |
| Manufacturers Part Number | UP881 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Average CFM | 4 CFM |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |