Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136131

MPN #: 318-B

Ingersoll Rand® Air Vertical Polisher and Buffer, 7" Pad, 2000 RPM, 1 HP

Product Description


Features:
  • Clean Work Area: With a side handle exhaust, you can blow all the debris away from your workspace and work precisely on the task at hand.
  • The sander's simple design is lightweight but sturdy, weighing only 4.5 pounds.
  • Comfort: this tool is lightweight and easy to use. You'll never have to overexert yourself when working this tool.
  • Designed for buffing and polishing paint, metal and plastic surfaces to a high-gloss finish.


PRICE
$329.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/16
Width8.74 in
Height7.36 in
Weight5 lbs
Pad Size7 in

Product Details

Max RPM2000 rpm
RPM2000 rpm
TypeVertical Polisher and Buffer
CFM6.9 CFM
Horsepower1 HP
ColorBlack
Power TypePneumatic
StyleVertical
Made in the USANo
DescriptionAir Vertical Polisher and Buffer
Package Quantity1
Manufacturers Part Number318-B
Average CFM6.9
ExhaustHandle
BrandIngersoll Rand

Warranty

Warranty1 yr