Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700157

MPN #: 313-B

Ingersoll Rand 313-B 7" Heavy Duty Air Angle Sander, 5000 RPM

Product Description
Ingersoll Rand 313-B 7" Heavy Duty Air Angle Sander 0.50 Hp

7 (178 mm) Pad, With up to 5,000 rpm free speed, you can work faster on light and heavy sanding jobs, including rouging body filler, removing rust, and smoothing welds.

Features:
  • Heavy-Duty motor handles tough jobs
  • Lightweight at only 4.5 pounds (2.04 kg)
  • Ball Bearing construction for increased tool life


PRICE
$339.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Height3.94 in
Weight5 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Pad Size7 in

Product Details

Average Air Consumption8 SCFM
Vibration< 2.5 m/s²
Made in the USANo
Manufacturers Part Number313-B
Free Speed5000 rpm
ExhaustSide- Handle
BrandIngersoll Rand
Max RPM5000 rpm
RPM5000 rpm
TypeAngle Sander
CFM6.75 CFM
Horsepower0.5 HP
ColorBlack
Power TypePneumatic
StyleRight Angle
Package Quantity1
DescriptionHeavy Duty Air Angle Sander
Average CFM6.75
Noise Output99.3 / 112.5 dBA

Warranty

Warranty1 yr