Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3136029

MPN #: 314-B

Ingersoll Rand® 7" Air Angle Polisher & Buffer, Composite Pad, 3000 RPM, 0.5 HP

Product Description
The Ingersoll Rand® 314-B Air Angle Polisher and Buffer will see you through any application from a range of jobs and surfaces.

Features:
  • Ease of Use: With variable speed options, you can adjust your tool for your applications as needed
  • Reach: This buffer is designed to be able to reach deep, hard to reach spaces
  • Performance- Equipped with a heavy duty .5 HP motor that is ready to handle tough jobs, you'll perform well any time you use it


PRICE
$389.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/16
Pad Size7 in

Product Details

RPM3000 rpm
Horsepower0.5 HP
DescriptionAir Angle Polisher & Buffer
Manufacturers Part Number314-B
ExhaustSide- Handle