Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2308669

MPN #: S-928

Milton® Air/Water-Filled Tire Pencil Pressure Gauge, 5 to 50 PSI, S-928

Product Description
Milton (S-928) Air/Water-Filled Tire Pencil Pressure Gauge. This single head Pencil tire pressure gauge comes with both a deflator valve and a white nylon indicator bar for easy reading. Unlike our competitors, our Milton pencil gauges use machined parts. Offers a range of 5 to 50 PSI or 40-350 kPa. To be used on tractor tires or wheels filled with air/water/liquid. Tire gauges provide accurate, long life with trouble-free performance. Always check tire pressure when tires are cold. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, improves fuel economy, and increases the life of your tires.

Features
  • Built-in deflator valve on this and all of Milton's single head pencil gauges.
  • White nylon indicator bar.
  • Pencil Gauges made with machined parts, unlike our competition!
  • For tractor or air/water-filled tires, and handy in cold temperature weather conditions.
  • MEASURED PRESSURE RANGE: PSI (5-50, 1-lb. increments) and kPa (40-350, 10-kPa increments).
  • Always check tire pressure when tires and temperatures are cold.
PRICE
$14.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width0.625 in
Height0.625 in
Weight0.1 lbs

Product Details

TypeTire Pressure Gauge
Calibrated5 to 50 lbs
ColorSilver
StylePencil Gauge
Made in the USAYes
MaterialBrass
DescriptionAir/Water-Filled Tire Pencil Pressure Gauge, 5 to 50 PSI
Package Quantity1
Manufacturers Part NumberS-928
Max Working Pressure50 psi
BrandMilton

Warranty

Warranty1 yr