Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB1997929

MPN #: 408-2STT-I

Martin Wheel K398A Polar Trac Snow Thrower Tire 408-2STT-I - 480/400-8 - 2 Ply

Product Description
Martin Wheel K398A Polar Trac Snow Thrower Tire 408-2STT-I - 480/400-8 - 2 Ply

The Kenda K398A Polar Trac is the premier tread for snow blower use. This computer-designed tread ensures exceptional traction on mud, snow and ice. Provides a durable option for your snow blower in the winter months. TIRE ONLY; Rim sold separately. Non-highway use only. 2 ply rating; 435 lbs. load capacity. Tubeless or tube type.

PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4.7 in
Weight Capacity435 lbs
Weight5 lbs
Wheel Diameter16.4 in

Product Details

Assembly RequiredNo
ColorBlack
SeriesK398A Polar Trac
Tire Code RatingTL
Max PSI30 psi
Tread DesignK398A Polar Trac
StyleLawn and Garden / Utility
Ply Rating2 Ply
MaterialBias Ply
Fits Rim Size8 x 3.75
Package Quantity1
Manufacturers Part Number408-2STT-I
Tire Type480/400-8
BrandMartin Wheel

Warranty

Warranty90 days