Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Astro Pneumatic

Model # :WBB2352462

MPN #: AST3081

Astro Dial Tire Inflator - AST3081

Product Description
Product Features:
  • Aluminum die-casting covered with rubber sleeve for extra comfort and durability
  • Clear and easy to read
  • 3 in 1 function: inflate, deflate and measure tire pressure
  • Two position inflate/deflate level
  • Unit includes a 21" hose
  • 3-1/8" (80mm) pressure gauge (0-12 Bar/174Psi)
  • Diameter of the dial: 3-1/8" (80mm)

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Hose Length21

Product Details

StyleDial
TypeTire Inflator
MaterialAluminum
Package Quantity1
DescriptionDial Tire Inflator
ColorBlack
Manufacturers Part NumberAST3081
Max Working Pressure174 psi
BrandAstro Pneumatic
Min Working Pressure0 psi