Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1587447

MPN #: BL2636

BOSCH® Drill Bits (Carded)-Extra Length, 9/64"Dia, 9/64"Shank, BLK Oxide - Pkg Qty 5

Product Description
BOSCH® BL2636 Drill Bits (Carded)-Extra Length, 9/64"Dia, 9/64" Shank Dia, BLK Oxide

Features:
  • Speed helix design for three times faster drilling than standard bits
  • Last 50% longer than high-speed steel
  • Easier drilling, reduced heat and extended drill bit life
  • Available in jobber length, stubby length, extended length (aircraft), 1/2 In. reduced shank (Silver and Deming)
  • For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials
PRICE
$15.90  Sold in packages of 5 / $3.18 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Shank Size9/64 in
Size9/64 in

Product Details

TypeAircraft Length
FinishBlack Oxide
MaterialHigh Speed Steel
DescriptionTwist Drill Bit
Shank TypeStraight
Manufacturers Part NumberBL2636
Tip TypeSplit Point
BrandBosch