ZEP Aircraft Cleaner II, 5 Gallon, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
Aircraft Cleaner II is a concentrated, moderate foaming liquid aircraft cleaner for use on both painted and unpainted exterior surfaces. It contains alkaline builders, soap, surfactants and water-soluble solvents to trap and remove grease and dirt. It cleans any type aircraft that requires a cleaner which meets Douglas CSD #1, Boeing D6-17487, Mil-C-25769J or Mil-C- 87936A Type I specifications.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Gallon Pail |
Product Details
| Type | Aircraft Cleaner |
| Package Quantity | 1 |
| Description | Aircraft Cleaner II |
| Manufacturers Part Number | 105635 |
| Form | Liquid |
| Brand | Zep |