Windex Glass & More Multi-Surface Streak-Free Cleaner, 5 Gallon Refill Box/1 Case - 696502
|
Questions & Answers (0)
Product Description
Windex® Glass Cleaner is perfect for cleaning windows, mirrors, glass shower doors, glass top stoves, and more. Thanks to its formulation with Ammonia-D®, it starts working on fingerprints, dirt, and other messes even before you wipe. Won't streak or leave a film. Also cleans sealed marble, sealed granite, stainless steel, UV-protected windows, factory-installed low-E coated windows, glass frames and other glass décor, bathroom fixtures like those made of chrome, lead or flint glass, Plexiglas®*, Lucite®*, tile, plastic, vinyl and aluminum. Time-saving, no-mess economical bag-in-box dispenser of ready-to-use glass cleaner for refilling plastic spray bottles. Built-in handles and easy-to-pour dispenser spigot. No-phosphorous formula.
*Plexiglas® is a registered trademark of Arkema France. *Lucite® is a registered trademark of Lucite International, Inc.
*Plexiglas® is a registered trademark of Arkema France. *Lucite® is a registered trademark of Lucite International, Inc.
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Style | Liquid |
| Scent | Unscented |
| Capacity | 5 gal |
| Applicable Materials | Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl |
| Size Type | 5 Gallon Box |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 1 Box |
| Description | Glass Cleaner with Ammonia-D |
| Manufacturers Part Number | 696502 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Windex |